Drilling Insert, SHLT060204N-PH IN1030

INGERSOLL CUTTING TOOL| Zoro #: G3760486| Mfr #: SHLT060204N-PH IN1030

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760486 Mfr #: SHLT060204N-PH IN1030
Insert Shape: SquareRake: Positive
No. of Edges: 4Application: General Purpose
Insert Material: CarbideMounting Style: Screw-On
Item: Drilling InsertCutting Direction: Right Hand
Style: SHLTSteel (P) Compatibility: Yes
Insert Position: Inboard and OutboardISO Number: SHLT060204N-PH IN1030
Nose Radius: 0.016"Insert Thickness: 0.098"
Inscribed Circle: 0.236"Hardened (H) Compatibility: No
Coating: PVD-TiCNSuper Alloy (S) Compatibility: Yes
Insert Size: 0.236"Non Ferrous (N) Compatibility: Yes
Grade: IN1030Cast Iron (K) Compatibility: Yes
ANSI Number: SHLT060204N-PH IN1030Stainless (M) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SHLT060204N-PH IN1030, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material All Materials, Grade IN1030, Insert Shape Square, Insert Size 0.236 In, Nose Radius 0.016 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.236 In, Insert Thickness 0.098 In, Coating PVD-TiCN, Mounting Style Screw-On, Rake Positive, ISO Number SHLT060204N-PH IN1030

Product Reviews

Save 15%. Sign up for Z-mail.