Drilling Insert, SHLT090408N-PH1 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3765526| Mfr #: SHLT090408N-PH1 IN2005

$18.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765526 Mfr #: SHLT090408N-PH1 IN2005
Insert Shape: SquareRake: Positive
No. of Edges: 4Application: General Purpose
Insert Material: CarbideMounting Style: Screw-On
Item: Drilling InsertCutting Direction: Right Hand
Style: SHLTSteel (P) Compatibility: Yes
Insert Position: Inboard and OutboardISO Number: SHLT090408N-PH1 IN2005
Nose Radius: 0.030"Insert Thickness: 0.175"
Inscribed Circle: 0.386"Hardened (H) Compatibility: No
Coating: PVD-TiAlNSuper Alloy (S) Compatibility: Yes
Insert Size: 090408Non Ferrous (N) Compatibility: Yes
Grade: IN2005Cast Iron (K) Compatibility: Yes
ANSI Number: SHLT090408N-PH1 IN2005Stainless (M) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SHLT090408N-PH1 IN2005, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material All Materials, Grade IN2005, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.030 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.386 In, Insert Thickness 0.175 In, Coating PVD-TiAlN, Mounting Style Screw-On, Rake Positive, ISO Number SHLT090408N-PH1 IN2005

Product Reviews

Save 15%. Sign up for Z-mail.