KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drilling Insert, SHLT090408N-PH1 IN6520, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3758876| Mfr #: SHLT090408N-PH1 IN6520

$19.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rake: Positive
Insert Thickness: 0.175"
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758876 Mfr #: SHLT090408N-PH1 IN6520
Rake: PositiveInsert Thickness: 0.175"
Cutting Direction: Right HandInsert Position: Outboard
Nose Radius: 0.030"Insert Size: 090408
Insert Material: CarbideCoating: CVD
Mounting Style: Screw-OnFor Use With: Q, QF and QA Series QuadDrills
Inscribed Circle: 0.386"Insert Shape: Square
ANSI Number: SHLT090408N-PH1 IN6520ISO Number: SHLT090408N-PH1 IN6520
Grade: IN6520Item: Drilling Insert
No. of Edges: 4Application: General Purpose
Style: Country of Origin (subject to change): Unknown

Description

Carbide Drilling Insert, QuadDrill, SHLT090408N-PH1 IN6520, Insert Position Outboard, Application General Purpose, Workpiece Material Steel and Cast Iron, Grade IN6520, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.030 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.386 In, Insert Thickness 0.175 In, Coating CVD, Mounting Style Screw-On, Rake Positive, ISO Number SHLT090408N-PH1 IN6520

Reviews