Drilling Insert, SHLT110408N IN2010

INGERSOLL CUTTING TOOL| Zoro #: G3764205| Mfr #: SHLT110408N IN2010

$18.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764205 Mfr #: SHLT110408N IN2010
Insert Shape: SquareRake: Positive
No. of Edges: 4Style: QuadDrill
Application: General PurposeInsert Material: Carbide
Mounting Style: Screw-OnItem: Drilling Insert
Cutting Direction: Right HandCast Iron (K) Compatibility: Yes
ANSI Number: SHLT110408N IN2010Stainless (M) Compatibility: No
Steel (P) Compatibility: NoInsert Position: Inboard and Outboard
ISO Number: SHLT110408N IN2010Nose Radius: 0.030"
Insert Thickness: 0.196"Inscribed Circle: 0.453"
Hardened (H) Compatibility: NoCoating: PVD-TiAlN
Super Alloy (S) Compatibility: NoInsert Size: 0.563"
Non Ferrous (N) Compatibility: NoGrade: IN2010
Country of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SHLT110408N IN2010, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material Cast Iron, Grade IN2010, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.030 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.453 In, Insert Thickness 0.196 In, Coating PVD-TiAlN, Mounting Style Screw-On, Rake Positive, ISO Number SHLT110408N IN2010

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.