Drilling Insert, SHLT110408N-PH1 IN1030

INGERSOLL CUTTING TOOL| Zoro #: G3759603| Mfr #: SHLT110408N-PH1 IN1030

$22.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759603 Mfr #: SHLT110408N-PH1 IN1030
Cutting Direction: Right HandItem: Drilling Insert
Insert Material: CarbideApplication: General Purpose
No. of Edges: 4Mounting Style: Screw-On
Rake: PositiveInsert Shape: Square
Insert Position: Inboard and OutboardISO Number: SHLT110408N-PH1 IN1030
Nose Radius: 0.030"Insert Thickness: 0.196"
Inscribed Circle: 0.453"Hardened (H) Compatibility: No
Coating: PVD-TiCNSuper Alloy (S) Compatibility: Yes
Insert Size: 0.453"Non Ferrous (N) Compatibility: Yes
Grade: IN1030Cast Iron (K) Compatibility: Yes
ANSI Number: SHLT110408N-PH1 IN1030Stainless (M) Compatibility: Yes
Steel (P) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SHLT110408N-PH1 IN1030, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material All Materials, Grade IN1030, Insert Shape Square, Insert Size 0.453 In, Nose Radius 0.030 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.453 In, Insert Thickness 0.196 In, Coating PVD-TiCN, Mounting Style Screw-On, Rake Positive, ISO Number SHLT110408N-PH1 IN1030

Product Reviews