KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drilling Insert, SHLT110408N-PH1 IN2005, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3757171| Mfr #: SHLT110408N-PH1 IN2005

$19.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.196"
Steel (P) Compatibility: Yes
Insert Position: Inboard and Outboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757171 Mfr #: SHLT110408N-PH1 IN2005
Insert Thickness: 0.196"Steel (P) Compatibility: Yes
Insert Position: Inboard and OutboardMounting Style: Screw-On
Inscribed Circle: 0.453"Insert Shape: Square
ANSI Number: SHLT110408N-PH1 IN2005Grade: IN2005
Stainless (M) Compatibility: YesNo. of Edges: 4
Application: General PurposeCoating: PVD-TiAlN
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: Right HandNose Radius: 0.030"
Insert Size: 0.563"ISO Number: SHLT110408N-PH1 IN2005
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
Style: For Use With: Q, QF and QA Series QuadDrills
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Drilling InsertCountry of Origin (subject to change): Unknown

Description

Carbide Drilling Insert, QuadDrill, SHLT110408N-PH1 IN2005, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material All Materials, Grade IN2005, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.030 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.453 In, Insert Thickness 0.196 In, Coating PVD-TiAlN, Mounting Style Screw-On, Rake Positive, ISO Number SHLT110408N-PH1 IN2005

Reviews