Drilling Insert, SPLT07T308N-PH IN1030

INGERSOLL CUTTING TOOL| Zoro #: G3765851| Mfr #: SPLT07T308N-PH IN1030

$11.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765851 Mfr #: SPLT07T308N-PH IN1030
Insert Shape: SquareRake: Positive
No. of Edges: 4Style: QuadDrill
Application: General PurposeInsert Material: Carbide
Mounting Style: Screw-OnItem: Drilling Insert
Cutting Direction: Right HandInsert Thickness: 0.160"
Inscribed Circle: 0.313"Hardened (H) Compatibility: No
Coating: PVD-TiCNSuper Alloy (S) Compatibility: Yes
Insert Size: 0.313"Non Ferrous (N) Compatibility: Yes
Grade: IN1030Cast Iron (K) Compatibility: Yes
ANSI Number: SPLT07T308N-PH IN1030Stainless (M) Compatibility: Yes
Steel (P) Compatibility: YesInsert Position: Inboard and Outboard
ISO Number: SPLT07T308N-PH IN1030Nose Radius: 0.030"
Country of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SPLT07T308N-PH IN1030, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material All Materials, Grade IN1030, Insert Shape Square, Insert Size 0.313 In, Nose Radius 0.030 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.313 In, Insert Thickness 0.160 In, Coating PVD-TiCN, Mounting Style Screw-On, Rake Positive, ISO Number SPLT07T308N-PH IN1030

Product Reviews