Drilling Insert, SPLT07T308N-PH IN6520

INGERSOLL CUTTING TOOL| Zoro #: G3764056| Mfr #: SPLT07T308N-PH IN6520

$16.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764056 Mfr #: SPLT07T308N-PH IN6520
Insert Material: CarbideCutting Direction: Right Hand
Mounting Style: Screw-OnNo. of Edges: 4
Insert Shape: SquareRake: Positive
Item: Drilling InsertApplication: General Purpose
Style: QuadDrillInscribed Circle: 0.313"
Coating: CVDInsert Size: 0.313"
Grade: IN6520ANSI Number: SPLT07T308N-PH IN6520
Insert Position: OutboardISO Number: SPLT07T308N-PH IN6520
Nose Radius: 0.030"Insert Thickness: 0.160"
Country of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SPLT07T308N-PH IN6520, Insert Position Outboard, Application General Purpose, Workpiece Material Steel and Cast Iron, Grade IN6520, Insert Shape Square, Insert Size 0.313 In, Nose Radius 0.030 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.313 In, Insert Thickness 0.160 In, Coating CVD, Mounting Style Screw-On, Rake Positive, ISO Number SPLT07T308N-PH IN6520

Product Reviews

Save 15%. Sign up for Z-mail.