JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drilling Insert, SPLT140512N IN2010

INGERSOLL CUTTING TOOL| Zoro #: G3762972| Mfr #: SPLT140512N IN2010

$26.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762972 Mfr #: SPLT140512N IN2010
Cutting Direction: Right HandItem: Drilling Insert
Insert Shape: SquareApplication: General Purpose
Insert Material: CarbideMounting Style: Screw-On
Rake: PositiveNo. of Edges: 4
Nose Radius: 0.047"Insert Thickness: 0.212"
Style: QuadDrillInscribed Circle: 0.563"
Hardened (H) Compatibility: NoCoating: PVD-TiAlN
Super Alloy (S) Compatibility: NoInsert Size: 0.563"
Non Ferrous (N) Compatibility: NoGrade: IN2010
Cast Iron (K) Compatibility: YesANSI Number: SPLT140512N IN2010
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
Insert Position: Inboard and OutboardISO Number: SPLT140512N IN2010
Country of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SPLT140512N IN2010, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material Cast Iron, Grade IN2010, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.047 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.563 In, Insert Thickness 0.212 In, Coating PVD-TiAlN, Mounting Style Screw-On, Rake Positive, ISO Number SPLT140512N IN2010

Product Reviews

Save 15%. Sign up for Z-mail.