HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Drilling Insert, SPLT140512N-PH IN1030, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3766944| Mfr #: SPLT140512N-PH IN1030

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.212"
Steel (P) Compatibility: Yes
Insert Position: Inboard and Outboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766944 Mfr #: SPLT140512N-PH IN1030
Insert Thickness: 0.212"Steel (P) Compatibility: Yes
Insert Position: Inboard and OutboardMounting Style: Screw-On
Inscribed Circle: 0.563"Insert Shape: Square
ANSI Number: SPLT140512N-PH IN1030Grade: IN1030
Stainless (M) Compatibility: YesNo. of Edges: 4
Application: General PurposeCoating: PVD-TiCN
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: Right HandNose Radius: 0.047"
Insert Size: 0.563"ISO Number: SPLT140512N-PH IN1030
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
Style: For Use With: Q, QF and QA Series QuadDrills
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Drilling InsertCountry of Origin (subject to change): Unknown

Description

Carbide Drilling Insert, QuadDrill, SPLT140512N-PH IN1030, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material All Materials, Grade IN1030, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.047 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.563 In, Insert Thickness 0.212 In, Coating PVD-TiCN, Mounting Style Screw-On, Rake Positive, ISO Number SPLT140512N-PH IN1030

Reviews