PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Drilling Insert, SPLT140512N-PH IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3761545| Mfr #: SPLT140512N-PH IN2005

$23.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761545 Mfr #: SPLT140512N-PH IN2005
Rake: PositiveMounting Style: Screw-On
No. of Edges: 4Insert Material: Carbide
Insert Shape: SquareApplication: General Purpose
Cutting Direction: Right HandItem: Drilling Insert
Coating: PVD-TiAlNSuper Alloy (S) Compatibility: Yes
Insert Size: 0.563"Non Ferrous (N) Compatibility: Yes
Grade: IN2005Cast Iron (K) Compatibility: Yes
ANSI Number: SPLT140512N-PH IN2005Stainless (M) Compatibility: Yes
Steel (P) Compatibility: YesInsert Position: Inboard and Outboard
ISO Number: SPLT140512N-PH IN2005Nose Radius: 0.047"
Insert Thickness: 0.212"Inscribed Circle: 0.563"
Hardened (H) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SPLT140512N-PH IN2005, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material All Materials, Grade IN2005, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.047 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.563 In, Insert Thickness 0.212 In, Coating PVD-TiAlN, Mounting Style Screw-On, Rake Positive, ISO Number SPLT140512N-PH IN2005

Product Reviews