20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Drilling Insert, SPLT140512N-PH IN6520

INGERSOLL CUTTING TOOL| Zoro #: G3763051| Mfr #: SPLT140512N-PH IN6520

$26.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763051 Mfr #: SPLT140512N-PH IN6520
Insert Shape: SquareNo. of Edges: 4
Insert Material: CarbideMounting Style: Screw-On
Item: Drilling InsertApplication: General Purpose
Style: QuadDrillCutting Direction: Right Hand
Rake: PositiveNose Radius: 0.047"
Insert Thickness: 0.212"Inscribed Circle: 0.563"
Coating: CVDInsert Size: 0.563"
Grade: IN6520ANSI Number: SPLT140512N-PH IN6520
Insert Position: OutboardISO Number: SPLT140512N-PH IN6520
Country of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SPLT140512N-PH IN6520, Insert Position Outboard, Application General Purpose, Workpiece Material Steel and Cast Iron, Grade IN6520, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.047 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.563 In, Insert Thickness 0.212 In, Coating CVD, Mounting Style Screw-On, Rake Positive, ISO Number SPLT140512N-PH IN6520

Product Reviews

Save 15%. Sign up for Z-mail.