End Mill Index Holder, 12J1E-1502281R01

INGERSOLL CUTTING TOOL| Zoro #: G1920143| Mfr #: 12J1E-1502281R01

$425.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1920143 Mfr #: 12J1E-1502281R01
Item: Endmill CutterCutting Angle: 0 Degrees
Cutting Direction: Right HandNeck Length: 2.250"
Cutting Dia.: 1.500"Depth of Cut: 0.660"
Shank Dia.: 1.250"Key: DS-T15T
Shank Shape: WeldonSeries: 12J1E
Overall Length: 4.500"ANSI Number: 12J1E-1502281R01
Number of Inserts Required: 3Coupling Size: 1-1/4"
Country of Origin (subject to change): Unknown

Product Description

End Mill Indexable Toolholder, 3 Flute, Nomenclature 12J1E-1502281R01, Style 12J1E, Double Positive Rake, Right Hand, Diameter 1.50, Weldon Shank, Shank Dia. 1.25 In., Overall Length 4.50 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.