JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

End Mill Index Holder, 12J1P-1001784R01

INGERSOLL CUTTING TOOL| Zoro #: G0339507| Mfr #: 12J1P-1001784R01

$369.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0339507 Mfr #: 12J1P-1001784R01
Cutting Direction: Right HandItem: Endmill Cutter
Cutting Angle: 0 DegreesSeries: 12J1P
Overall Length: 3.750"ANSI Number: 12J1P-1001784R01
Number of Inserts Required: 3Neck Length: 1.750"
Cutting Dia.: 1.000"Depth of Cut: 0.350"
Shank Dia.: 1.000"Key: DS-T08W
Shank Shape: WeldonCountry of Origin (subject to change): Unknown

Product Description

End Mill Indexable Toolholder, 3 Flute, Nomenclature 12J1P-1001784R01, Style 12J1P, Double Positive Rake, Right Hand, Diameter 1.00, Weldon Shank, Shank Dia. 0.75 In., Overall Length 3.75 In, Nose Radius Various In, For Use With BOMT, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.