KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Mill Index Holder, 12J1P-1001784R02

INGERSOLL CUTTING TOOL| Zoro #: G0912362| Mfr #: 12J1P-1001784R02

$362.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Inserts Required: 4
Series: 12J1P
Cutting Dia.: 1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912362 Mfr #: 12J1P-1001784R02
Number of Inserts Required: 4Series: 12J1P
Cutting Dia.: 1.000"Cutting Angle: 0 Degrees
ANSI Number: 12J1P-1001784R02Shank Dia.: 0.750"
Cutting Direction: Right HandOverall Length: 3.750"
Item: Endmill CutterKey: DS-T08W
Coupling Size: 3/4"Depth of Cut: 0.350"
Shank Shape: WeldonNeck Length: 1.750"
Country of Origin (subject to change): Unknown

Description

End Mill Indexable Toolholder, 4 Flute, Nomenclature 12J1P-1001784R02, Style 12J1P, Double Positive Rake, Right Hand, Diameter 1.00, Weldon Shank, Shank Dia. 0.75 In., Overall Length 3.75 In, Nose Radius Various In, For Use With BOMT, Parallelogram Insert Shape

Reviews