End Mill Index Holder, 12J1X-07015X6R01

INGERSOLL CUTTING TOOL| Zoro #: G0562633| Mfr #: 12J1X-07015X6R01

$304.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562633 Mfr #: 12J1X-07015X6R01
Item: Endmill CutterCutting Angle: 0 Degrees
Cutting Direction: Right HandANSI Number: 12J1X-07015X6R01
Number of Inserts Required: 2Coupling Size: 10mm
Neck Length: 1.500"Cutting Dia.: 0.750"
Depth of Cut: 0.500"Shank Dia.: M10
Key: DX-T10TShank Shape: Top-On Head
Series: 12J1XOverall Length: 1.500"
Country of Origin (subject to change): Unknown

Product Description

End Mill Indexable Toolholder, 2 Flute, Nomenclature 12J1X-07015X6R01, Style 12J1X, Double Positive Rake, Right Hand, Diameter 0.750, Thread Size M10, Top-On head Shank, Shank Dia. M10 In., Overall Length 1.50 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.