JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

End Mill Index Holder, 12J1X-1003780R01

INGERSOLL CUTTING TOOL| Zoro #: G1167363| Mfr #: 12J1X-1003780R01

$371.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1167363 Mfr #: 12J1X-1003780R01
Cutting Direction: Right HandItem: Endmill Cutter
Cutting Angle: 0 DegreesCutting Dia.: 1.000"
Depth of Cut: 0.500"Shank Dia.: 1.000"
Key: DX-T10TShank Shape: Weldon
Series: 12J1XOverall Length: 6.000"
ANSI Number: 12J1X-1003780R01Number of Inserts Required: 3
Coupling Size: 1"Neck Length: 3.750"
Country of Origin (subject to change): Unknown

Product Description

End Mill Indexable Toolholder, 3 Flute, Nomenclature 12J1X-1003780R01, Style 12J1X, Double Positive Rake, Right Hand, Diameter 1.00, Weldon Shank, Shank Dia. 1.00 In., Overall Length 6.00 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.