End Mill Index Holder, 12J1X-1201784R01

INGERSOLL CUTTING TOOL| Zoro #: G1489397| Mfr #: 12J1X-1201784R01

$362.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489397 Mfr #: 12J1X-1201784R01
Item: Endmill CutterCutting Angle: 0 Degrees
Cutting Direction: Right HandNumber of Inserts Required: 4
Coupling Size: 3/4"Neck Length: 1.750"
Cutting Dia.: 1.250"Depth of Cut: 0.500"
Shank Dia.: 0.750"Key: DX-T10T
Shank Shape: WeldonSeries: 12J1X
Overall Length: 3.750"ANSI Number: 12J1X-1201784R01
Country of Origin (subject to change): Unknown

Product Description

End Mill Indexable Toolholder, 4 Flute, Nomenclature 12J1X-1201784R01, Style 12J1X, Double Positive Rake, Right Hand, Diameter 1.25, Weldon Shank, Shank Dia. 0.75 In., Overall Length 3.75 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.