Exchangeable Milling Head, 45B-3727T6RB05

INGERSOLL CUTTING TOOL| Zoro #: G3751255| Mfr #: 45B-3727T6RB05

$84.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3751255 Mfr #: 45B-3727T6RB05
Series: Chip SurferMounting Style: Screw-On
Item: Exchangeable Milling HeadLead Angle: 0 Degrees
Coating: TiAlN PVDCutting Direction: Right Hand
Rake: -Extension: 0.51"
ANSI Number: 45B-3727T6RB05Thread Size: T06
Helix Angle: 0 DegreesStyle: 45B
Length of Cut: 0.27"Number of Flutes: 2
Wrench Size: WS-0029Application: High Feed Endmill
ISO Number: 45B-3727T6RB05Nose Radius: 0.187"
Insert Shape: Helical Ball NoseDiameter: 0.375"
Grade: IN2005Country of Origin (subject to change): Unknown

Product Description

Exchangeable Milling Head, Chip Surfer, Style 45B, Diameter 0.375 In, Thread Size T06, Number of Flutes 2, Length of Cut 0.27 In, Helix Angle 0 Degrees , Lead Angle 0 Degrees , Nose Radius 0.187 In, Insert Shape Helical Ball Nose, Coating TiAlN PVD, Grade IN2005, Cutting Direction Right Hand, Mounting Style Screw-On, Application High Feed Endmill, ANSI Number 45B-3727T6RB05, ISO Number 45B-3727T6RB05, Wrench Size WS-0029

Product Reviews

Save 15%. Sign up for Z-mail.