Exchangeable Milling Head, 45B-5037T8RB06

INGERSOLL CUTTING TOOL| Zoro #: G3749627| Mfr #: 45B-5037T8RB06

$105.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3749627 Mfr #: 45B-5037T8RB06
Series: Chip SurferMounting Style: Screw-On
Item: Exchangeable Milling HeadLead Angle: 0 Degrees
Coating: TiAlN PVDCutting Direction: Right Hand
Grade: IN2005Rake: -
Number of Flutes: 2ANSI Number: 45B-5037T8RB06
Thread Size: T08Style: 45B
Nose Radius: 0.250"Application: High Feed Endmill
Helix Angle: 0 DegreesLength of Cut: 0.37"
Wrench Size: WS-0030ISO Number: 45B-5037T8RB06
Insert Shape: Helical Ball NoseDiameter: 0.50"
Extension: 0.65"Country of Origin (subject to change): Unknown

Product Description

Exchangeable Milling Head, Chip Surfer, Style 45B, Diameter 0.50 In, Thread Size T08, Number of Flutes 2, Length of Cut 0.37 In, Helix Angle 0 Degrees , Lead Angle 0 Degrees , Nose Radius 0.250 In, Insert Shape Helical Ball Nose, Coating TiAlN PVD, Grade IN2005, Cutting Direction Right Hand, Mounting Style Screw-On, Application High Feed Endmill, ANSI Number 45B-5037T8RB06, ISO Number 45B-5037T8RB06, Wrench Size WS-0030

Product Reviews

Save 15%. Sign up for Z-mail.