Exchangeable Milling Head, 45B-5050T8RA06

INGERSOLL CUTTING TOOL| Zoro #: G3749706| Mfr #: 45B-5050T8RA06

$82.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3749706 Mfr #: 45B-5050T8RA06
Series: Chip SurferMounting Style: Screw-On
Item: Exchangeable Milling HeadLead Angle: 0 Degrees
Coating: TiAlN PVDCutting Direction: Right Hand
Rake: -Insert Shape: Ball Nose
Diameter: 0.50"Grade: IN2005
Extension: 0.64"ANSI Number: 45B-5050T8RA06
Thread Size: T08Helix Angle: 0 Degrees
Style: 45BLength of Cut: 0.50"
Number of Flutes: 2Wrench Size: WS-0030
Application: High Feed EndmillISO Number: 45B-5050T8RA06
Nose Radius: 0.250"Country of Origin (subject to change): Unknown

Product Description

Exchangeable Milling Head, Chip Surfer, Style 45B, Diameter 0.50 In, Thread Size T08, Number of Flutes 2, Length of Cut 0.50 In, Helix Angle 0 Degrees , Lead Angle 0 Degrees , Nose Radius 0.250 In, Insert Shape Ball Nose, Coating TiAlN PVD, Grade IN2005, Cutting Direction Right Hand, Mounting Style Screw-On, Application High Feed Endmill, ANSI Number 45B-5050T8RA06, ISO Number 45B-5050T8RA06, Wrench Size WS-0030

Product Reviews

Save 15%. Sign up for Z-mail.