Exchangeable Milling Head, 45N10009T6RA45, Min. Qty 2

INGERSOLL CUTTING TOOL| Zoro #: G3749541| Mfr #: 45N10009T6RA45

$67.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: IN2005ANSI Number: 45N10009T6RA45Coating: TiAlN PVD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749541 Mfr #: 45N10009T6RA45
Grade: IN2005ANSI Number: 45N10009T6RA45
Coating: TiAlN PVDApplication: Chamfer and Spotting
Lead Angle: 0 DegreesThread Size: T06
Diameter: 0.394"ISO Number: 45N10009T6RA45
Series: Chip SurferExtension: 0.50"
Cutting Direction: Right HandLength of Cut: 0.18"
Helix Angle: 0 DegreesItem: Exchangeable Milling Head
For Use With: Toolholder w/T06 ThreadsInsert Shape: Arrow
Mounting Style: Screw-OnWrench Size: WS-0029
Number of Flutes: 2Style: 45N
Country of Origin (subject to change): Unknown

Description

Exchangeable Milling Head, Chip Surfer, Style 45N, Diameter 0.394 In, Thread Size T06, Number of Flutes 2, Length of Cut 0.18 In, Helix Angle 0 Degrees , Lead Angle 0 Degrees , Insert Shape Arrow, Coating TiAlN PVD, Grade IN2005, Cutting Direction Right Hand, Mounting Style Screw-On, Application Chamfer and Spotting, ANSI Number 45N10009TG3219036, ISO Number 45N10009T6RA45, Wrench Size WS-0029

Reviews