Exchangeable Milling Head, 47B-3727T6RB05, Min. Qty 2

INGERSOLL CUTTING TOOL| Zoro #: G3749471| Mfr #: 47B-3727T6RB05

$99.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: IN2005ANSI Number: 47B-3727T6RB05Coating: TiAlN PVD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749471 Mfr #: 47B-3727T6RB05
Grade: IN2005ANSI Number: 47B-3727T6RB05
Coating: TiAlN PVDApplication: High Feed Endmill
Lead Angle: 0 DegreesThread Size: T06
Diameter: 0.375"ISO Number: 47B-3727T6RB05
Series: Chip SurferExtension: 0.51"
Cutting Direction: Right HandLength of Cut: 0.27"
Helix Angle: 0 DegreesItem: Exchangeable Milling Head
For Use With: Toolholder w/T06 ThreadsInsert Shape: Helical Ball Nose
Mounting Style: Screw-OnWrench Size: WS-0029
Number of Flutes: 4Nose Radius: 0.187"
Style: 47BCountry of Origin (subject to change): Unknown

Description

Exchangeable Milling Head, Chip Surfer, 47B, Diameter 0.375 In., Thread Size T06, Number of Flutes 4, Length of Cut 0.27 In., Helix Angle 0 Degrees , Lead Angle 0 Degrees , Nose Radius 0.187 In., Rake -, Insert Shape Helical Ball Nose, Extension 0.51 In., Coating TiAlN PVD, Grade IN2005, Cutting Direction Right Hand, Mounting Style Screw-On, Application High Feed Endmill, ANSI Number 47B-3727T6RB05, ISO Number 47B-3727T6RB05, Wrench Size WS-0029, For Use With Toolholder w/T06 Threads

Reviews