JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Exchangeable Milling Head, 47B-5037T8RB06

INGERSOLL CUTTING TOOL| Zoro #: G3749523| Mfr #: 47B-5037T8RB06

$105.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3749523 Mfr #: 47B-5037T8RB06
Grade: IN2005Coating: TiAlN PVD
Mounting Style: Screw-OnSeries: Chip Surfer
Item: Exchangeable Milling HeadCutting Direction: Right Hand
Application: High Feed EndmillNumber of Flutes: 4
Wrench Size: WS-0030ISO Number: 47B-5037T8RB06
Nose Radius: 0.250"Lead Angle: 0 Degrees
Insert Shape: Helical Ball NoseDiameter: 0.50"
Extension: 0.65"ANSI Number: 47B-5037T8RB06
Thread Size: T08Helix Angle: 0 Degrees
Style: 47BLength of Cut: 0.37"
Country of Origin (subject to change): Unknown

Product Description

Exchangeable Milling Head, Chip Surfer, 47B, Diameter 0.50 In., Thread Size T08, Number of Flutes 4, Length of Cut 0.37 In., Helix Angle 0 Degrees , Lead Angle 0 Degrees , Nose Radius 0.250 In., Rake -, Insert Shape Helical Ball Nose, Extension 0.65 In., Coating TiAlN PVD, Grade IN2005, Cutting Direction Right Hand, Mounting Style Screw-On, Application High Feed Endmill, ANSI Number 47B-5037T8RB06, ISO Number 47B-5037T8RB06, Wrench Size WS-0030

Product Reviews

Save 15%. Sign up for Z-mail.