Exchangeable Milling Head, 47D-3727T6RD03

INGERSOLL CUTTING TOOL| Zoro #: G3751212| Mfr #: 47D-3727T6RD03

$82.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3751212 Mfr #: 47D-3727T6RD03
Series: Chip SurferMounting Style: Screw-On
Item: Exchangeable Milling HeadCoating: TiAlN PVD
Cutting Direction: Right HandGrade: IN2005
Rake: -Application: Center Cutting Endmill
Length of Cut: 0.27"Number of Flutes: 4
Wrench Size: WS-0029ISO Number: 47D-3727T6RD03
Nose Radius: 0.031"Lead Angle: 45 Degrees
Insert Shape: StraightDiameter: 0.375"
Extension: 0.50"ANSI Number: 47D-3727T6RD03
Thread Size: T06Helix Angle: 0 Degrees
Style: 47DCountry of Origin (subject to change): Unknown

Product Description

Exchangeable Milling Head, Chip Surfer, Style 47D, Diameter 0.375 In, Thread Size T06, Number of Flutes 4, Length of Cut 0.27 In, Helix Angle 0 Degrees , Lead Angle 45 Degrees , Nose Radius 0.031 In, Insert Shape Straight, Coating TiAlN PVD, Grade IN2005, Cutting Direction Right Hand, Mounting Style Screw-On, Application Center Cutting Endmill, ANSI Number 47D-3727T10828, ISO Number 47D-3727T6RD03, Wrench Size WS-0029

Product Reviews

Save 15%. Sign up for Z-mail.