Exchangeable Milling Head, 47D-5037T8RD03

INGERSOLL CUTTING TOOL| Zoro #: G3750747| Mfr #: 47D-5037T8RD03

$103.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750747 Mfr #: 47D-5037T8RD03
Series: Chip SurferMounting Style: Screw-On
Item: Exchangeable Milling HeadCoating: TiAlN PVD
Cutting Direction: Right HandGrade: IN2005
Rake: -Application: Center Cutting Endmill
Extension: 0.65"ANSI Number: 47D-5037T8RD03
Thread Size: T08Helix Angle: 0 Degrees
Style: 47DLength of Cut: 0.37"
Number of Flutes: 4Wrench Size: WS-0030
ISO Number: 47D-5037T8RD03Nose Radius: 0.031"
Lead Angle: 45 DegreesInsert Shape: Straight
Diameter: 0.50"Country of Origin (subject to change): Unknown

Product Description

Exchangeable Milling Head, Chip Surfer, Style 47D, Diameter 0.50 In, Thread Size T08, Number of Flutes 4, Length of Cut 0.37 In, Helix Angle 0 Degrees , Lead Angle 45 Degrees , Nose Radius 0.031 In, Insert Shape Straight, Coating TiAlN PVD, Grade IN2005, Cutting Direction Right Hand, Mounting Style Screw-On, Application Center Cutting Endmill, ANSI Number 47D-5037T8RD03, ISO Number 47D-5037T8RD03, Wrench Size WS-0030

Product Reviews

Save 15%. Sign up for Z-mail.