External Threading Toolholder, SER0500F16

INGERSOLL CUTTING TOOL| Zoro #: G2181532| Mfr #: SER0500F16

$142.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181532 Mfr #: SER0500F16
Insert Shape: 60 Deg TriangleLeft/Right Hand: Right Hand
Shim: AE16Shim Screw: A16
Inscribed Circle (In.): 0.375Neck Extension (In.): N//A
Style: SERInsert Screw: S16
Shank: SquareShank Dia. (In.): N/A
Torx Wrench: T-10/5Item: External Threading Toolholder
Type: Screw HeldDimension D (In.): N//A
Rake: -Overall Length (In.): 3.25
Insert Seat Size: -Diameter: -
Nose Radius (In.): -Tmax (In.): -
Bore: -Neck Dia. (In.): -
Dmax (In.): -Rake Angle (Deg.): -
Material: -Dimension L3 (In.): -
Lock: -Dimension G (In.): -
Dimension Ar (In.): -Lock Pin: -
Dimension F (In.): 0.63Nomenclature: SER0500F16
Dimension F1 (In.): -Dimension E (In.): -
Shank Height (In.): 0.50Clamp Screw: -
Dimension C (In.): -Shank Width (In.): 0.50
Clamp: -Dimension B (In.): 0.50
Clamp Clip: -Thread Size: -
Dimension A (In.): 0.50Insert Thickness (In.): -
Swing (In.): -Country of Origin (subject to change): Unknown

Product Description

External Toolholder, Screw Held, Style SER, Right Hand, Neck Extension N//A In, Square Shank, Shank Dia N//A In, Shank Width 0.50 In, Shank Height 0.50 In, Overall Length 3.25 In, 60 Deg Triangle Insert Shape, AE16 Shim, A16 Shim Screw, For Use With 16ER Style Inserts

Product Reviews

Save 15%. Sign up for Z-mail.