DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

External Threading Toolholder, SER0625H16

INGERSOLL CUTTING TOOL| Zoro #: G1531686| Mfr #: SER0625H16

$144.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 16ER Style Inserts
Shim: AE16
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531686 Mfr #: SER0625H16
For Use With: 16ER Style InsertsShim: AE16
Package Quantity: 1Dimension B (In.): 0.63
Neck Extension (In.): N//AStyle: SER
Torx Wrench: T-10/5Inscribed Circle (In.): 0.375
Type: Screw HeldInsert Shape: 60 Deg Triangle
Shank Height (In.): 0.63Insert Screw: S16
Nomenclature: SER0625H16Left/Right Hand: Right Hand
Shank: SquareDimension F (In.): 0.63
Shim Screw: A16Overall Length (In.): 4.00
Dimension D (In.): N//AShank Width (In.): 0.63
Shank Dia. (In.): N/AItem: External Threading Toolholder
Dimension A (In.): 0.63Country of Origin (subject to change): Unknown

Description

External Toolholder, Screw Held, Style SER, Right Hand, Neck Extension N//A In, Square Shank, Shank Dia N//A In, Shank Width 0.63 In, Shank Height 0.63 In, Overall Length 4.00 In, 60 Deg Triangle Insert Shape, AE16 Shim, A16 Shim Screw, For Use With 16ER Style Inserts

Reviews