External Threading Toolholder, SER0750K16

INGERSOLL CUTTING TOOL| Zoro #: G1696107| Mfr #: SER0750K16

$141.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1696107 Mfr #: SER0750K16
Insert Shape: 60 Deg TriangleInsert Thickness (In.): -
Left/Right Hand: Right HandRake: -
Lock: -Clamp Clip: -
Rake Angle (Deg.): -Neck Dia. (In.): -
Dimension G (In.): -Diameter: -
Bore: -Neck Extension (In.): N//A
Material: -Swing (In.): -
Dimension E (In.): -Style: SER
Clamp Screw: -Dimension Ar (In.): -
Dimension F1 (In.): -Shank Length: -
Shank: SquareInsert Seat Size: -
Tmax (In.): -Dmax (In.): -
Nose Radius (In.): -Shank Dia. (In.): N//A
Clamp: -Dimension L3 (In.): -
Cutting Edge Type: -Thread Size: -
Lock Pin: -Dimension C (In.): -
Item: External Threading ToolholderType: Screw Held
Dimension D (In.): N//AOverall Length (In.): 5.00
Inscribed Circle (In.): 0.375Dimension F (In.): 0.75
Dimension B (In.): 0.75Nomenclature: SER0750K16
Dimension A (In.): 0.75Shank Height (In.): 0.75
Shank Width (In.): 0.75Torx Wrench: T-10/5
Shim Screw: A16Shim: AE16
Insert Screw: S16Country of Origin (subject to change): Unknown

Product Description

External Toolholder, Screw Held, Style SER, Right Hand, Neck Extension N//A In, Square Shank, Shank Dia N//A In, Shank Width 0.75 In, Shank Height 0.75 In, Overall Length 5.00 In, 60 Deg Triangle Insert Shape, AE16 Shim, A16 Shim Screw, For Use With 16ER Style Inserts

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.