KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

External Threading Toolholder, SER1000M16

INGERSOLL CUTTING TOOL| Zoro #: G2347922| Mfr #: SER1000M16

$140.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Screw Held
Style: SER
For Use With: 16ER Style Inserts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347922 Mfr #: SER1000M16
Type: Screw HeldStyle: SER
For Use With: 16ER Style InsertsShank Dia. (In.): N/A
Overall Length (In.): 6.00Package Quantity: 1
Insert Screw: S16Dimension A (In.): 1.00
Shank: SquareDimension F (In.): 1
Dimension D (In.): N//ADimension B (In.): 1.00
Torx Wrench: T-10/5Left/Right Hand: Right Hand
Shank Height (In.): 1.00Neck Extension (In.): N//A
Nomenclature: SER1000M16Shim: AE16
Shank Width (In.): 1.00Shim Screw: A16
Inscribed Circle (In.): 0.375Insert Shape: 60 Deg Triangle
Country of Origin (subject to change): Unknown

Description

External Toolholder, Screw Held, Style SER, Right Hand, Neck Extension N//A In, Square Shank, Shank Dia N//A In, Shank Width 1.00 In, Shank Height 1.00 In, Overall Length 6.00 In, 60 Deg Triangle Insert Shape, AE16 Shim, A16 Shim Screw, For Use With 16ER Style Inserts

Reviews