SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

External Turning Holder, TCLNL16-4D

INGERSOLL CUTTING TOOL| Zoro #: G1425645| Mfr #: TCLNL16-4D

$104.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Torx Wrench: L-W3Item: External Turning HolderShank Height (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425645 Mfr #: TCLNL16-4D
Torx Wrench: L-W3Item: External Turning Holder
Shank Height (In.): 1Insert Shape: 80 Deg Rhombic
For Use With: CNMA, CNMGClamp: DLM4
Clamp Clip: DSP4Rake: Negative
Insert Thickness (In.): 3/16Shank: Square
Style: TCLNDimension B (In.): 1
Shim: TSC44Dimension C (In.): 6
Dimension F (In.): 1.25Clamp Screw: DLS4
Nomenclature: TCLNL16-4DShim Screw: SO40050I
Package Quantity: 1Type: With Shim
Shank Width (In.): 1Lock: Top Clamp
Overall Length (In.): 6Dimension A (In.): 1
Inscribed Circle (In.): 1/2Left/Right Hand: Left Hand
Rake Angle (Deg.): -5Country of Origin (subject to change): Unknown

Description

External Turning Holder, With Shim, Style TCLN, Cutting Edge Type -5, Negative Rake, Left Hand, Square Shank, Shank Width 1 In, Shank Height 1 In, Inscribed Circle 1/2 In, Overall Length 6 In, Insert Shape 80 Deg Rhombic, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TSC44 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With CNMA, CNMG Inserts

Reviews