20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

External Turning Holder, TCLNR16-4D

INGERSOLL CUTTING TOOL| Zoro #: G1450565| Mfr #: TCLNR16-4D

$124.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1450565 Mfr #: TCLNR16-4D
Shank: SquareItem: External Turning Holder
Type: With ShimNomenclature: TCLNR16-4D
Style: TCLNRake: Negative
Rake Angle (Deg.): -5Left/Right Hand: Right Hand
Insert Shape: 80 Deg RhombicInscribed Circle (In.): 1/2
Insert Thickness (In.): 3/16Clamp: DLM4
Clamp Screw: DLS4Clamp Clip: DSP4
Shim: TSC44Shim Screw: SO40050I
Torx Wrench: L-W3Dimension A (In.): 1
Dimension C (In.): 6Dimension F (In.): 1.25
Dimension B (In.): 1Shank Width (In.): 1
Overall Length (In.): 6Lock: Top Clamp
Shank Height (In.): 1Country of Origin (subject to change): Unknown

Product Description

External Turning Holder, With Shim, Style TCLN, Cutting Edge Type -5, Negative Rake, Right Hand, Square Shank, Shank Width 1 In, Shank Height 1 In, Inscribed Circle 1/2 In, Overall Length 6 In, Insert Shape 80 Deg Rhombic, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TSC44 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With CNMA, CNMG Inserts

Product Reviews

Save 15%. Sign up for Z-mail.