LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

External Turning Holder, TCLNR20-5D

INGERSOLL CUTTING TOOL| Zoro #: G1993661| Mfr #: TCLNR20-5D

$150.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993661 Mfr #: TCLNR20-5D
Style: TCLNShank: Square
Dimension C (In.): 6Rake: Negative
Overall Length (In.): 6Lock: Top Clamp
Rake Angle (Deg.): -5Insert Shape: 80 Deg Rhombic
Item: External Turning HolderLeft/Right Hand: Right Hand
Type: With ShimClamp Screw: DLS5
Clamp: DLM5Inscribed Circle (In.): 5/8
Nomenclature: TCLNR20-5DDimension F (In.): 1.5
Shank Height (In.): 1-1/4Dimension B (In.): 1-1/4
Shank Width (In.): 1-1/4Dimension A (In.): 1-1/4
Clamp Clip: DSP5Insert Thickness (In.): 1/4
Torx Wrench: L-W4Shim Screw: SM50-122-50
Shim: TSC54Country of Origin (subject to change): Unknown

Product Description

External Turning Holder, With Shim, Style TCLN, Cutting Edge Type -5, Negative Rake, Right Hand, Square Shank, Shank Width 1 1/4 In, Shank Height 1 1/4 In, Inscribed Circle 5/8 In, Overall Length 6 In, Insert Shape 80 Deg Rhombic, Insert Thickness 1/4 In, DLM5 Clamp, DLS5 Clamp Screw, DSP5 Clamp Clip, Top Clamp Lock, TSC54 Shim, SM50-122-50 Shim Screw, Torx Wrench L-W4, For Use With CNMA, CNMG Inserts

Product Reviews

Save 15%. Sign up for Z-mail.