PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

External Turning Holder, TDJNL12-4B

INGERSOLL CUTTING TOOL| Zoro #: G1808152| Mfr #: TDJNL12-4B

$125.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Torx Wrench: L-W3Item: External Turning HolderShank Height (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808152 Mfr #: TDJNL12-4B
Torx Wrench: L-W3Item: External Turning Holder
Shank Height (In.): 3/4Insert Shape: 55 Deg Rhombic
For Use With: DNMA, DNMGClamp: DLM4
Rake: NegativeInsert Thickness (In.): 3/16
Shank: SquareStyle: TDJN
Dimension B (In.): 3/4Shim: TSD44
Dimension C (In.): 4.5Dimension F (In.): 1
Clamp Clip: DSP4Clamp Screw: DLS4
Nomenclature: TDJNL12-4BShim Screw: SO40050I
Package Quantity: 1Type: With Shim
Shank Width (In.): 3/4Lock: Top Clamp
Overall Length (In.): 4.5Dimension A (In.): 3/4
Inscribed Circle (In.): 1/2Left/Right Hand: Left Hand
Rake Angle (Deg.): -3Country of Origin (subject to change): Unknown

Description

External Turning Holder, With Shim, Style TDJN, Cutting Edge Type -3, Negative Rake, Left Hand, Square Shank, Shank Width 3/4 In, Shank Height 3/4 In, Inscribed Circle 1/2 In, Overall Length 4.5 In, Insert Shape 55 Deg Rhombic, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TSD44 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With DNMA, DNMG Inserts

Reviews