External Turning Holder, TDJNL16-4D

INGERSOLL CUTTING TOOL| Zoro #: G1336501| Mfr #: TDJNL16-4D

$135.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1336501 Mfr #: TDJNL16-4D
Insert Shape: 55 Deg RhombicInsert Thickness (In.): 3/16
Dimension H1 (In.): -Rake: Negative
Lock: Top ClampLeft/Right Hand: Left Hand
Rake Angle (Deg.): -3Neck Dia. (In.): -
Dimension G (In.): -Diameter: -
Bore: -Neck Extension (In.): -
Material: -Swing (In.): -
Dimension E (In.): -Style: TDJN
Dimension Ar (In.): -Dimension F1 (In.): -
Insert Screw: -Shank: Square
Insert Seat Size: -Tmax (In.): -
Dmax (In.): -Nose Radius (In.): -
Dimension L3 (In.): -Thread Size: -
Lock Pin: -Item: External Turning Holder
Type: With ShimDimension D (In.): -
Torx Wrench: L-W3Dimension B (In.): 1
Shim Screw: SO40050IDimension A (In.): 1
Shim: TSD44Shank Length: -
Clamp Screw: DLS4Clamp: DLM4
Shank Dia. (In.): -Nomenclature: TDJNL16-4D
Overall Length (In.): 6Shank Height (In.): 1
Inscribed Circle (In.): 1/2Shank Width (In.): 1
Dimension F (In.): 1.25Clamp Clip: DSP4
Dimension C (In.): 6Country of Origin (subject to change): Unknown

Product Description

External Turning Holder, With Shim, Style TDJN, Cutting Edge Type -3, Negative Rake, Left Hand, Square Shank, Shank Width 1 In, Shank Height 1 In, Inscribed Circle 1/2 In, Overall Length 6 In, Insert Shape 55 Deg Rhombic, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TSD44 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With DNMA, DNMG Inserts

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.