KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

External Turning Holder, TDJNR12-4B

INGERSOLL CUTTING TOOL| Zoro #: G1820016| Mfr #: TDJNR12-4B

$100.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: With Shim
Style: TDJN
Shim Screw: SO40050I
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820016 Mfr #: TDJNR12-4B
Type: With ShimStyle: TDJN
Shim Screw: SO40050IClamp: DLM4
Insert Thickness (In.): 3/16Package Quantity: 1
Rake Angle (Deg.): -3Dimension A (In.): 3/4
Shank: SquareRake: Negative
Dimension F (In.): 1For Use With: DNMA, DNMG
Dimension B (In.): 3/4Torx Wrench: L-W3
Left/Right Hand: Right HandShank Height (In.): 3/4
Clamp Clip: DSP4Nomenclature: TDJNR12-4B
Lock: Top ClampOverall Length (In.): 4.5
Shim: TSD44Shank Width (In.): 3/4
Clamp Screw: DLS4Insert Shape: 55 Deg Rhombic
Dimension C (In.): 4.5Inscribed Circle (In.): 1/2
Country of Origin (subject to change): Unknown

Description

External Turning Holder, With Shim, Style TDJN, Cutting Edge Type -3, Negative Rake, Right Hand, Square Shank, Shank Width 3/4 In, Shank Height 3/4 In, Inscribed Circle 1/2 In, Overall Length 4.5 In, Insert Shape 55 Deg Rhombic, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TSD44 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With DNMA, DNMG Inserts

Reviews