External Turning Holder, THSNR20-4D

INGERSOLL CUTTING TOOL| Zoro #: G1931553| Mfr #: THSNR20-4D

$158.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1931553 Mfr #: THSNR20-4D
Insert Shape: HexagonalDimension H1 (In.): -
Rake: NegativeLock: Top Clamp
Left/Right Hand: Right HandRake Angle (Deg.): 45
Neck Dia. (In.): -Dimension G (In.): -
Diameter: -Bore: -
Neck Extension (In.): -Material: -
Swing (In.): -Dimension E (In.): -
Style: THSNDimension Ar (In.): -
Dimension F1 (In.): -Insert Screw: -
Shank: SquareInsert Seat Size: -
Tmax (In.): -Dmax (In.): -
Nose Radius (In.): -Dimension L3 (In.): -
Thread Size: -Lock Pin: -
Item: External Turning HolderType: With Shim
Dimension D (In.): -Torx Wrench: L-W3
Shim Screw: SO40050IShim: TSH44
Clamp Screw: DLS4Clamp: DLM4
Overall Length (In.): 6Nomenclature: THSNR20-4D
Inscribed Circle (In.): 1/2Shank Height (In.): 1-1/4
Dimension F (In.): 1.57Shank Width (In.): 1-1/4
Dimension C (In.): 6Clamp Clip: DSP4
Dimension B (In.): 1-1/4Insert Thickness (In.): 3/16
Dimension A (In.): 1-1/4Country of Origin (subject to change): Unknown

Product Description

External Turning Holder, With Shim, Style THSN, Cutting Edge Type 45, Negative Rake, Right Hand, Square Shank, Shank Width 1 1/4 In, Shank Height 1 1/4 In, Inscribed Circle 1/2 In, Overall Length 6 In, Insert Shape Hexagonal, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TSH44 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With HNMG Inserts

Product Reviews

Save 15%. Sign up for Z-mail.