KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

External Turning Holder, TTJNR16-4D

INGERSOLL CUTTING TOOL| Zoro #: G2090191| Mfr #: TTJNR16-4D

$104.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: With Shim
Style: TTJN
Shim Screw: SO40050I
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090191 Mfr #: TTJNR16-4D
Type: With ShimStyle: TTJN
Shim Screw: SO40050IClamp: DLM4
Insert Thickness (In.): 3/16Package Quantity: 1
Rake Angle (Deg.): -3Dimension A (In.): 1
Shank: SquareRake: Negative
Dimension F (In.): 1.25For Use With: TNMA, TNMG
Dimension B (In.): 1Torx Wrench: L-W3
Left/Right Hand: Right HandShank Height (In.): 1
Clamp Clip: DSP4Nomenclature: TTJNR16-4D
Lock: Top ClampOverall Length (In.): 6
Shim: TST43Shank Width (In.): 1
Clamp Screw: DLS4Insert Shape: Triangle
Dimension C (In.): 6Inscribed Circle (In.): 1/2
Country of Origin (subject to change): Unknown

Description

External Turning Holder, With Shim, Style TTJN, Cutting Edge Type -3, Negative Rake, Right Hand, Square Shank, Shank Width 1 In, Shank Height 1 In, Inscribed Circle 1/2 In, Overall Length 6 In, Insert Shape Triangle, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TST43 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With TNMA, TNMG Inserts

Reviews