BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

External Turning Holder, TVJNR16-3D

INGERSOLL CUTTING TOOL| Zoro #: G1545354| Mfr #: TVJNR16-3D

$133.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shim: TSV33Package Quantity: 1Insert Shape: 35 Deg Rhombic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545354 Mfr #: TVJNR16-3D
Shim: TSV33Package Quantity: 1
Insert Shape: 35 Deg RhombicInscribed Circle (In.): 3/8
Type: With ShimLock: Top Clamp
Shim Screw: SO35080INomenclature: TVJNR16-3D
Shank Width (In.): 1For Use With: VNMG
Torx Wrench: L-W4Left/Right Hand: Right Hand
Rake: NegativeStyle: TVJN
Dimension F (In.): 1.25Dimension B (In.): 1
Item: External Turning HolderDimension A (In.): 1
Rake Angle (Deg.): -3Clamp Screw: DLS5
Shank: SquareDimension C (In.): 6
Insert Thickness (In.): 3/16Clamp: DLM3-V16
Overall Length (In.): 6Shank Height (In.): 1
Clamp Clip: DSP5Country of Origin (subject to change): Unknown

Description

External Turning Holder, With Shim, Style TVJN, Cutting Edge Type -3, Negative Rake, Right Hand, Square Shank, Shank Width 1 In, Shank Height 1 In, Inscribed Circle 3/8 In, Overall Length 6 In, Insert Shape 35 Deg Rhombic, Insert Thickness 3/16 In, DLM3-V16 Clamp, DLS5 Clamp Screw, DSP5 Clamp Clip, Top Clamp Lock, TSV33 Shim, SO35080I Shim Screw, Torx Wrench L-W4, For Use With VNMG Inserts

Reviews