LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

External Turning Holder, TVJNR20-3D

INGERSOLL CUTTING TOOL| Zoro #: G1179683| Mfr #: TVJNR20-3D

$156.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179683 Mfr #: TVJNR20-3D
Inscribed Circle (In.): 3/8Rake Angle (Deg.): -3
Style: TVJNClamp Clip: DSP5
Insert Thickness (In.): 3/16Torx Wrench: L-W4
Shim: TSV33Shank: Square
Shim Screw: SO35080IType: With Shim
Lock: Top ClampItem: External Turning Holder
Left/Right Hand: Right HandClamp: DLM3-V16
Rake: NegativeInsert Shape: 35 Deg Rhombic
Clamp Screw: DLS5Nomenclature: TVJNR20-3D
Shank Height (In.): 1-1/4Shank Width (In.): 1-1/4
Overall Length (In.): 6Dimension F (In.): 1.5
Dimension C (In.): 6Dimension B (In.): 1-1/4
Dimension A (In.): 1-1/4Country of Origin (subject to change): Unknown

Product Description

External Turning Holder, With Shim, Style TVJN, Cutting Edge Type -3, Negative Rake, Right Hand, Square Shank, Shank Width 1 1/4 In, Shank Height 1 1/4 In, Inscribed Circle 3/8 In, Overall Length 6 In, Insert Shape 35 Deg Rhombic, Insert Thickness 3/16 In, DLM3-V16 Clamp, DLS5 Clamp Screw, DSP5 Clamp Clip, Top Clamp Lock, TSV33 Shim, SO35080I Shim Screw, Torx Wrench L-W4, For Use With VNMG Inserts

Product Reviews

Save 15%. Sign up for Z-mail.