External Turning Holder, TWLNL16-4D

INGERSOLL CUTTING TOOL| Zoro #: G0407172| Mfr #: TWLNL16-4D

$134.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0407172 Mfr #: TWLNL16-4D
Insert Shape: TrigonInsert Thickness (In.): 3/16
Dimension H1 (In.): -Rake: Negative
Lock: Top ClampLeft/Right Hand: Left Hand
Rake Angle (Deg.): -5Neck Dia. (In.): -
Dimension G (In.): -Diameter: -
Bore: -Neck Extension (In.): -
Material: -Swing (In.): -
Dimension E (In.): -Style: TWLN
Dimension Ar (In.): -Dimension F1 (In.): -
Insert Screw: -Shank: Square
Insert Seat Size: -Tmax (In.): -
Dmax (In.): -Nose Radius (In.): -
Dimension L3 (In.): -Thread Size: -
Lock Pin: -Item: External Turning Holder
Type: With ShimDimension D (In.): -
Overall Length (In.): 6Inscribed Circle (In.): 1/2
Nomenclature: TWLNL16-4DDimension F (In.): 1.25
Shank Height (In.): 1Dimension C (In.): 6
Shank Width (In.): 1Dimension B (In.): 1
Clamp Clip: DSP4Dimension A (In.): 1
Torx Wrench: L-W3Shim Screw: SO40050I
Shim: TSW44Clamp Screw: DLS4
Clamp: DLM4Country of Origin (subject to change): South Korea

Product Description

External Turning Holder, With Shim, Style TWLN, Cutting Edge Type -5, Negative Rake, Left Hand, Square Shank, Shank Width 1 In, Shank Height 1 In, Inscribed Circle 1/2 In, Overall Length 6 In, Insert Shape Trigon, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TSW44 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With WNMA, WNMG Inserts

Product Reviews

Save 15%. Sign up for Z-mail.