External Turning Holder, TWLNR12-4B

INGERSOLL CUTTING TOOL |Zoro #: G1022305|Mfr #: TWLNR12-4B

$128.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1022305 Mfr #: TWLNR12-4B
Shank: SquareItem: External Turning Holder
Type: With ShimNomenclature: TWLNR12-4B
Style: TWLNRake: Negative
Rake Angle (Deg.): -5Left/Right Hand: Right Hand
Insert Shape: TrigonInscribed Circle (In.): 1/2
Insert Thickness (In.): 3/16Clamp: DLM4
Insert Screw: -Clamp Screw: DLS4
Clamp Clip: DSP4Shim: TSW44
Shim Screw: SO40050ITorx Wrench: L-W3
Dimension A (In.): 3/4Dimension C (In.): 4.5
Dimension F (In.): 1Neck Extension (In.): -
Insert Seat Size: -Overall Length (In.): 4.5
Lock Pin: -Tmax (In.): -
Nose Radius (In.): -Dmax (In.): -
Neck Dia. (In.): -Diameter: -
Dimension H1 (In.): -Dimension L3 (In.): -
Material: -Bore: -
Dimension F1 (In.): -Dimension Ar (In.): -
Dimension B (In.): 3/4Lock: Top Clamp
Shank Height (In.): 3/4Dimension G (In.): -
Shank Width (In.): 3/4Thread Size: -
Dimension E (In.): -Swing (In.): -
Dimension D (In.): -Country of Origin (subject to change): Unknown

Product Description

External Turning Holder, With Shim, Style TWLN, Cutting Edge Type -5, Negative Rake, Right Hand, Square Shank, Shank Width 3/4 In, Shank Height 3/4 In, Inscribed Circle 1/2 In, Overall Length 4.5 In, Insert Shape Trigon, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TSW44 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With WNMA, WNMG Inserts

Product Reviews

Save 15% when you sign up for Z-mail.