External Turning Holder, TWLNR16-4D

INGERSOLL CUTTING TOOL| Zoro #: G1142881| Mfr #: TWLNR16-4D

$134.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1142881 Mfr #: TWLNR16-4D
Insert Shape: TrigonInsert Thickness (In.): 3/16
Rake: NegativeLock: Top Clamp
Left/Right Hand: Right HandRake Angle (Deg.): -5
Style: TWLNShank: Square
Item: External Turning HolderType: With Shim
Shim Screw: SO40050IOverall Length (In.): 6
Dimension A (In.): 1Dmax (In.): -
Shim: TSW44Nose Radius (In.): -
Dimension L3 (In.): -Neck Extension (In.): -
Neck Dia. (In.): -Dimension Ar (In.): -
Lock Pin: -Material: -
Nomenclature: TWLNR16-4DInsert Screw: -
Inscribed Circle (In.): 1/2Shank Height (In.): 1
Dimension H1 (In.): -Dimension G (In.): -
Shank Width (In.): 1Dimension F1 (In.): -
Dimension F (In.): 1.25Clamp Clip: DSP4
Clamp Screw: DLS4Dimension E (In.): -
Diameter: -Clamp: DLM4
Dimension D (In.): -Bore: -
Thread Size: -Dimension C (In.): 6
Insert Seat Size: -Torx Wrench: L-W3
Swing (In.): -Dimension B (In.): 1
Tmax (In.): -Country of Origin (subject to change): Unknown

Product Description

External Turning Holder, With Shim, Style TWLN, Cutting Edge Type -5, Negative Rake, Right Hand, Square Shank, Shank Width 1 In, Shank Height 1 In, Inscribed Circle 1/2 In, Overall Length 6 In, Insert Shape Trigon, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TSW44 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With WNMA, WNMG Inserts

Product Reviews

Save 15%. Sign up for Z-mail.