External Turning Holder, TWLNR20-4D

INGERSOLL CUTTING TOOL| Zoro #: G1276371| Mfr #: TWLNR20-4D

$150.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1276371 Mfr #: TWLNR20-4D
Insert Shape: TrigonInsert Thickness (In.): 3/16
Rake: NegativeLock: Top Clamp
Left/Right Hand: Right HandRake Angle (Deg.): -5
Style: TWLNShank: Square
Item: External Turning HolderType: With Shim
Dimension H1 (In.): -Dimension G (In.): -
Shank Width (In.): 1-1/4Dimension F1 (In.): -
Dimension F (In.): 1.5Clamp Clip: DSP4
Clamp Screw: DLS4Shank Dia. (In.): -
Dimension E (In.): -Diameter: -
Clamp: DLM4Shank Length: -
Dimension D (In.): -Bore: -
Thread Size: -Insert Seat Size: -
Dimension C (In.): 6Torx Wrench: L-W3
Swing (In.): -Tmax (In.): -
Dimension B (In.): 1-1/4Shim Screw: SO40050I
Overall Length (In.): 6Dmax (In.): -
Dimension A (In.): 1-1/4Shim: TSW44
Nose Radius (In.): -Dimension L3 (In.): -
Neck Extension (In.): -Neck Dia. (In.): -
Dimension Ar (In.): -Lock Pin: -
Material: -Nomenclature: TWLNR20-4D
Insert Screw: -Inscribed Circle (In.): 1/2
Shank Height (In.): 1-1/4Country of Origin (subject to change): Unknown

Product Description

External Turning Holder, With Shim, Style TWLN, Cutting Edge Type -5, Negative Rake, Right Hand, Square Shank, Shank Width 1 1/4 In, Shank Height 1 1/4 In, Inscribed Circle 1/2 In, Overall Length 6 In, Insert Shape Trigon, Insert Thickness 3/16 In, DLM4 Clamp, DLS4 Clamp Screw, DSP4 Clamp Clip, Top Clamp Lock, TSW44 Shim, SO40050I Shim Screw, Torx Wrench L-W3, For Use With WNMA, WNMG Inserts

Product Reviews

Save 15%. Sign up for Z-mail.