Face Mill Index Holder, SHU-40022D5R01

INGERSOLL CUTTING TOOL| Zoro #: G0365443| Mfr #: SHU-40022D5R01

$1014.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365443 Mfr #: SHU-40022D5R01
Cutting Direction: Right HandMounting Style: Bore
Item: Facemill CutterSeries: SHU
Key: DS-T20TCutting Dia.: 4.00"
Mounting Size: 1.50"Overall Length: 2.25"
ANSI Number: SHU-40022D5R01Number of Inserts Required: 7
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 7 Flute, Nomenclature SHU-40022D5R01, Style SHU, Double Positive Rake, Right Hand, Diameter 4.00, Bore 1.50, Bore Shank, Shank Dia. 1.50 In., Overall Length 2.25 In, Nose Radius Various In, For Use With DPM, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.