Face Mill Index Toolholder, 2J1E-30R01

INGERSOLL CUTTING TOOL| Zoro #: G1436102| Mfr #: 2J1E-30R01

$820.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1436102 Mfr #: 2J1E-30R01
Key: DS-T15TMounting Style: Bore
Depth of Cut: 0.66"Item: Facemill Cutter
Series: 2J1ECutting Angle: 0 Degrees
Cutting Direction: Right HandOverall Length: 1.75"
ANSI Number: 2J1E-30R01Number of Inserts Required: 5
Cutting Dia.: 3.00"Mounting Size: 1.00"
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 5 Flute, Nomenclature 2J1E-30R01, Style 2J1E, Double Positive Rake, Right Hand, Diameter 3.00, Bore 1.00, Bore Shank, Shank Dia. 1.00 In., Overall Length 1.75 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.