Face Mill Index Toolholder, 2J1E-30R02

INGERSOLL CUTTING TOOL| Zoro #: G1073667| Mfr #: 2J1E-30R02

$885.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073667 Mfr #: 2J1E-30R02
Cutting Direction: Right HandSeries: 2J1E
Mounting Style: BoreItem: Facemill Cutter
Key: DS-T15TDepth of Cut: 0.66"
Cutting Angle: 0 DegreesCutting Dia.: 3.00"
Mounting Size: 1.00"Overall Length: 1.75"
ANSI Number: 2J1E-30R02Number of Inserts Required: 7
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 7 Flute, Nomenclature 2J1E-30R02, Style 2J1E, Double Positive Rake, Right Hand, Diameter 3.00, Bore 1.00, Bore Shank, Shank Dia. 1.00 In., Overall Length 1.75 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.