LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Face Mill Index Toolholder, 2J1E-40R01

INGERSOLL CUTTING TOOL| Zoro #: G2463334| Mfr #: 2J1E-40R01

$988.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2463334 Mfr #: 2J1E-40R01
Cutting Direction: Right HandItem: Facemill Cutter
Key: DS-T15TCutting Angle: 0 Degrees
Series: 2J1EMounting Style: Bore
Depth of Cut: 0.66"ANSI Number: 2J1E-40R01
Number of Inserts Required: 6Cutting Dia.: 4.00"
Mounting Size: 1.50"Overall Length: 2.00"
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 6 Flute, Nomenclature 2J1E-40R01, Style 2J1E, Double Positive Rake, Right Hand, Diameter 4.00, Bore 1.50, Bore Shank, Shank Dia. 1.50 In., Overall Length 2.00 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.