Face Mill Index Toolholder, 2J1E-40R02

INGERSOLL CUTTING TOOL| Zoro #: G0961861| Mfr #: 2J1E-40R02

$966.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0961861 Mfr #: 2J1E-40R02
Series: 2J1EMounting Style: Bore
Key: DS-T15TDepth of Cut: 0.66"
Item: Facemill CutterCutting Angle: 0 Degrees
Cutting Direction: Right HandNumber of Inserts Required: 8
Cutting Dia.: 4.00"Mounting Size: 1.50"
Overall Length: 2.00"ANSI Number: 2J1E-40R02
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 8 Flute, Nomenclature 2J1E-40R02, Style 2J1E, Double Positive Rake, Right Hand, Diameter 4.00, Bore 1.50, Bore Shank, Shank Dia. 1.50 In., Overall Length 2.00 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.