KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Face Mill Index Toolholder, 2J1X-20R02

INGERSOLL CUTTING TOOL| Zoro #: G2389904| Mfr #: 2J1X-20R02

$445.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 1.57"
Cutting Direction: Right Hand
Mounting Style: Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389904 Mfr #: 2J1X-20R02
Overall Length: 1.57"Cutting Direction: Right Hand
Mounting Style: BoreDepth of Cut: 0.50"
ANSI Number: 2J1X-20R02Cutting Angle: 0 Degrees
Mounting Size: 0.75"Number of Inserts Required: 6
Key: DX-T10TSeries: 2J1X
Cutting Dia.: 2.00"Country of Origin (subject to change): Unknown

Description

Face Mill Indexable Toolholder, 6 Flute, Nomenclature 2J1X-20R02, Style 2J1X, Double Positive Rake, Right Hand, Diameter 2.00, Bore 0.75, Bore Shank, Shank Dia. 0.75 In., Overall Length 1.57 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape

Reviews